Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3.00mm Milling Dia., 7N21

  • Mfr # 57NC10024W

  • Zoro # G3905767


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
76 mm
Milling Diameter
10.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC10024W
Zoro #
G3905767
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Milling Diameter
10.00mm
Length of Cut
22 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Dimension Type
Metric
Corner Radius
0.5 mm
Neck Length
8.00mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Item
CR End Mill,0.50mm CR,10.00mm Dia
Hardened (H) Compatibility
Yes
List Number
57NC
End Mill Material
Carbide
Grade
WS15PE
Shank Type
Weldon
End Mill Application
Finishing
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Cast Iron (K) Compatibility
No
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
H, P, S
Primary Material Application
Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Metric, 0.5 mm, 22 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.