Zoro Homepage
This item is Discontinued.
Widia End Mill, 3.00mm Milling Dia., D003/D013 490914014..

End Mill, 3.00mm Milling Dia., D003/D013 (Discontinued)

  • Mfr # 490914014..
  • Zoro # G3908040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490914014..
Zoro #
G3908040
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
14.00mm
Overall Length
83.00mm
Shank Dia.
14.00mm
Length of Cut
26.00mm
Neck Length
0.00mm
Milling Dia.
14.00mm

Description

Corner Chamfer End Mill, 26.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.