Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3.00mm Milling Dia., D004/D014

  • Mfr # 4U7016046T

  • Zoro # G3907480


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U7016046T
Zoro #
G3907480
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Milling Diameter
16.00mm
Milling Dia.
16 mm
Dimension Type
Metric
Chamfer Width
0.6 mm

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Pitch
Flat Shallow
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Shank Type
Straight
Grade
WP15PE
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
List Number
4U70
Helix Angle
45 Degrees
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
H
Secondary Material Application ISO Code
K, M, S
Primary Material Application
Hardened Steel
Series
Roughers

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, Straight, Metric, 0.6 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.