Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 32.00mm Milling Dia., 66

  • Mfr # 660W32009WW

  • Zoro # G3917579


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
133 mm
Shank Dia.
32 mm
Length of Cut
53 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660W32009WW
Zoro #
G3917579
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
133 mm
Shank Dia.
32 mm
Length of Cut
53 mm
Milling Diameter
32.00mm
Dimension Type
Metric
Milling Dia.
32 mm
Chamfer Width
0.0394 in

Details

Item
Roughing End Mill
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Pitch
WavCut I
End Mill Material
Cobalt
List Number
664W/660W/661W
Grade
0
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Shank Type
Weldon
Cast Iron (K) Compatibility
No
Finish - Machining
Uncoated
Measurement System
Metric
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Steel
Secondary Material Application
Nickel, Titanium
Chip-Breaker
No
Series
WavCut I

Description

Roughing End Mill, 32 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Metric, 0.0394 in, 53 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.