Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 32.00mm Milling Dia., 66

  • Mfr # 664W32009WW

  • Zoro # G3917490


product price: $150.99
/ea
Sold in multiples of 5 for $754.95
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
112 mm
Shank Dia.
32 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664W32009WW
Zoro #
G3917490
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
112 mm
Shank Dia.
32 mm
Length of Cut
32 mm
Milling Dia.
32 mm
Dimension Type
Metric
Milling Diameter
32.00mm

Details

Item
Roughing End Mill
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Grade
0
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
Pitch
WavCut I
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
List Number
664W/660W/661W
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Helix Angle
35 Degrees
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
End Mill Material
Cobalt
Measurement System
Metric
Finish - Machining
Uncoated
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Series
WavCut I

Description

Roughing End Mill, 32 mm Milling Dia., Cobalt, Uncoated, Weldon Flat, Metric, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.