Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 32.00mm Milling Dia., 6605/6615

  • Mfr # 75N520007LT

  • Zoro # G3903700


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
150 mm
Shank Dia.
20 mm
Length of Cut
30 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N520007LT
Zoro #
G3903700
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
150 mm
Shank Dia.
20 mm
Length of Cut
30 mm
Milling Diameter
20.00mm
Neck Length
30 mm
Milling Dia.
20 mm
Dimension Type
Metric

Details

Item
Square End Mill
Number of Flutes
4
End Mill Style
Square
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Shank Type
Straight
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Grade
TIALN-LT1
List Number
75N5
Helix Angle
50 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish
TiAlN
Stainless (M) Compatibility
No
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Material Grade - Machining
TiAlN-LT1
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Series
Vision Plus
Max. Helix Angle
50 Degrees

Description

Square End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 30 mm, Overall Length 150 mm, Shank Dia. 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.