Zoro Homepage

End Mill, 3.50mm Milling Dia., D004/D014

  • Mfr # 4U7016006W

  • Zoro # G3907499


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U7016006W
Zoro #
G3907499
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Dimension Type
Metric
Milling Dia.
16 mm
Milling Diameter
16.00mm
Chamfer Width
0.6 mm

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.6 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.