Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4AN210034
Zoro #
G0126069
UPC #
-
Country of Origin
Multiple
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
3/8 in
Neck Length
1/4 in
Description
Square End Mill, 3/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 4 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.