Zoro Homepage

End Mill, 40.00mm Milling Dia., 6605/6615

  • Mfr # 75N512055LT

  • Zoro # G3815729


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
125 mm
Shank Dia.
12 mm
Length of Cut
18 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N512055LT
Zoro #
G3815729
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
125 mm
Shank Dia.
12 mm
Length of Cut
18 mm
Neck Length
36 mm
Dimension Type
Metric
Milling Diameter
12.00mm
Corner Radius
2 mm
Milling Dia.
12 mm
Neck Dia.
11 mm

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 2 mm, 18 mm, 125 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.