Zoro Homepage

End Mill, 40.00mm Milling Dia., 6605/6615

  • Mfr # 75N520047LT

  • Zoro # G3815686


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
150 mm
Shank Dia.
20 mm
Length of Cut
30 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N520047LT
Zoro #
G3815686
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
150 mm
Shank Dia.
20 mm
Length of Cut
30 mm
Corner Radius
2 mm
Milling Diameter
20.00mm
Dimension Type
Metric
Milling Dia.
20 mm
Neck Length
60 mm
Neck Dia.
19 mm

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 2 mm, 30 mm, 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.