Zoro Homepage

End Mill, 4.00mm Milling Dia., 4001

  • Mfr # 40210400T031

  • Zoro # G3920047


product price: $31.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40210400T031
Zoro #
G3920047
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
31 mm
Shank Dia.
4 mm
Overall Length
75 mm
Milling Dia.
4 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Item
Ball End Mill
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
End Mill Application
Finishing
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
List Number
4001/4011/4021
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Series
GP

Description

Ball End Mill, 4 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.