Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., 4004

  • Mfr # 40040400T011

  • Zoro # G3919365


product price: $24.99
/ea

Key Features

Number of Flutes
4
Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
11 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40040400T011
Zoro #
G3919365
UPC #
-
Country of Origin
India

Dimensions

Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
11 mm
Dimension Type
Metric
Milling Diameter
4.00mm
Milling Dia.
4 mm
Chamfer Width
0.1 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cast Iron (K) Compatibility
No
List Number
4004/4014/4024
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Grade
Bright (Uncoated)
Finish
Bright (Uncoated)
End Mill Material
Carbide
Finish - Machining
Uncoated
Measurement System
Metric
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Primary Material Application
Steel
Secondary Material Application
Aluminum
Primary Material Application ISO Code
P
Series
GP
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Chamfer End Mill, 4 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.1 mm, 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.