Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., 4603

  • Mfr # 460304002RT

  • Zoro # G3910229


product price: $35.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460304002RT
Zoro #
G3910229
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
11 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
4 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT
List Number
4603
Helix Angle
60 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Square End Mill
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
Steel (P) Compatibility
Yes
End Mill Style
Square
Shank Type
Straight
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
TiAlN-RT
Finish - Machining
TiAlN
Measurement System
Metric
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Series
Finishers
Max. Helix Angle
60 Degrees
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 11 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.