Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., 4777

  • Mfr # 477704012LT

  • Zoro # G3823228


product price: $46.29
/ea

Key Features

Measurement System
Metric
Milling Diameter
4.00mm
Overall Length
55 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477704012LT
Zoro #
G3823228
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
4.00mm
Overall Length
55 mm
Length of Cut
12 mm
Corner Radius
0.2 mm
Milling Dia.
4 mm
Shank Dia.
6 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Steel (P) Compatibility
Yes
List Number
4777
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Helix Angle
38 Degrees
Single End/Double End
Single
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.2 mm, 12 mm, 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.