Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., 4777

  • Mfr # 4777040Z2LT

  • Zoro # G3823219


product price: $32.39
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4777040Z2LT
Zoro #
G3823219
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
12 mm
Shank Dia.
6 mm
Overall Length
55 mm
Milling Dia.
4 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
TiAlN
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Helix Angle
38 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Item
Square End Mill
List Number
4777
Hardened (H) Compatibility
Yes
End Mill Style
Square
Cutting Direction
Right Hand
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VariMill I(TM)
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Square End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 12 mm, Overall Length 55 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.