Zoro Homepage

End Mill, 4.00mm Milling Dia., 4778

  • Mfr # DC0312005LW

  • Zoro # G3899266


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
12.00mm
Overall Length
73 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC0312005LW
Zoro #
G3899266
UPC #
-
Country of Origin
India

Dimensions

Milling Diameter
12.00mm
Overall Length
73 mm
Length of Cut
12 mm
Corner Radius
0.45 mm
Milling Dia.
12 mm
Shank Dia.
12 mm
Dimension Type
Metric

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.45 mm, 12 mm, 73 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.