Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., 7050/7060

  • Mfr # 70N706002MT

  • Zoro # G3816410


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
6.00mm
Overall Length
63 mm
Number of Flutes
6
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70N706002MT
Zoro #
G3816410
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
6.00mm
Overall Length
63 mm
Length of Cut
0.2 mm
Milling Dia.
6 mm
Corner Radius
0.38mm
Dimension Type
Metric
Shank Dia.
6 mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Shank Type
Straight
Grade
ALTIN-MT1
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Item
Ball End Mill
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Stainless (M) Compatibility
No
List Number
70N7
Helix Angle
20 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Material Grade - Machining
AlTiN-MT1
Primary Material Application
Hardened Steel
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application ISO Code
H
Shank Type - Machining
Straight
Series
X-Feed
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.