Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., 75N5

  • Mfr # 661606002LW

  • Zoro # G3905058


product price: $71.19
/ea

Key Features

Number of Flutes
3
Overall Length
68 mm
Shank Dia.
6 mm
Length of Cut
24 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661606002LW
Zoro #
G3905058
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68 mm
Shank Dia.
6 mm
Length of Cut
24 mm
Corner Radius
0.50mm
Milling Dia.
6 mm
Dimension Type
Metric
Milling Diameter
6.00mm
Chamfer Width
0.25 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
Pitch
Fine
Steel (P) Compatibility
Yes
Finish
TiAlN
Stainless (M) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Grade
0
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing
Helix Angle
30 Degrees
List Number
6606/6616
End Mill Material
Cobalt
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Measurement System
Metric
Chip-Breaker
No
Series
GP

Description

Roughing End Mill, 6 mm Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Metric, 0.25 mm, 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.