Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., D001/D011

  • Mfr # 577C14004W

  • Zoro # G3906099


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
14.00mm
Overall Length
83 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577C14004W
Zoro #
G3906099
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
14.00mm
Overall Length
83 mm
Length of Cut
26 mm
Milling Dia.
14 mm
Corner Radius
0.75 mm
Dimension Type
Metric
Shank Dia.
14 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
List Number
577C
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Item
CR End Mill,0.75mm CR,14.00mm Dia
Helix Angle
38 Degrees
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Grade
WP15PE
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 14 mm Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Metric, 0.75 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.