Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., DC19

  • Mfr # 477718018T

  • Zoro # G3909486


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
92 mm
Shank Dia.
18 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477718018T
Zoro #
G3909486
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Shank Dia.
18 mm
Length of Cut
32 mm
Dimension Type
Metric
Milling Dia.
18 mm
Milling Diameter
18.00mm
Chamfer Width
0.5 mm

Details

Item
Corn Chamf End Mill,18.00mm,Carbide
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Shank Type
Straight
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Grade
WP15PE
End Mill Cutting Type
Center Cutting
List Number
4777
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Finish
AlTiN
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, S
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Cast Iron, Nickel, Titanium
Series
VariMill I
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 18 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.