Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., J111

  • Mfr # 471708003LW

  • Zoro # G3909949


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
87 mm
Shank Dia.
8 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471708003LW
Zoro #
G3909949
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
87 mm
Shank Dia.
8 mm
Length of Cut
32 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Corner Radius
0.50mm
Milling Dia.
8 mm
Chamfer Width
0.4 mm

Details

Item
Cor Chamf End Mill,0.50mm CR,8.00mm Dia
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
Grade
TIALN-LW
Cutting Direction
Right Hand
Finish
TiAlN
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Shank Type
Weldon
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
List Number
4717
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
TiAlN-LW
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
K
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
H, M, P, S
Series
VariMill I
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 8 mm Milling Dia., Carbide, TiAlN, Weldon Flat, Metric, 0.4 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.