Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., J111

  • Mfr # 471710004LW

  • Zoro # G3909930


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
89 mm
Shank Dia.
10 mm
Length of Cut
38 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471710004LW
Zoro #
G3909930
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
89 mm
Shank Dia.
10 mm
Length of Cut
38 mm
Corner Radius
0.30mm
Milling Diameter
10.00mm
Dimension Type
Metric
Milling Dia.
10 mm
Chamfer Width
0.5 mm

Details

Item
Cor Chamf End Mill,0.30mm CR,10.00mm Dia
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
End Mill Cutting Type
Center Cutting
List Number
4717
Grade
TIALN-LW
Shank Type
Weldon
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Finish
TiAlN
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
TiAlN-LW
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Series
VariMill I
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, TiAlN, Weldon Flat, Metric, 0.5 mm, 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.