Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., J111

  • Mfr # 471712005LW

  • Zoro # G3909921


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
100 mm
Shank Dia.
12 mm
Length of Cut
51 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471712005LW
Zoro #
G3909921
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
100 mm
Shank Dia.
12 mm
Length of Cut
51 mm
Dimension Type
Metric
Milling Dia.
12 mm
Milling Diameter
12.00mm
Chamfer Width
0.5 mm

Details

Item
End Mill,4.00mm Dia,10.00mm Cut,Carbide
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Shank Type
Weldon
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Grade
TIALN-LW
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Finish
TiAlN
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
List Number
4717
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Material Grade - Machining
TiAlN-LW
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Series
VariMill I
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, TiAlN, Weldon Flat, Metric, 0.5 mm, 51 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.