Zoro Homepage

End Mill, 5.00mm Milling Dia., 2528

  • Mfr # 25280500T013

  • Zoro # G3921331


product price: $27.89
/ea

Key Features

Number of Flutes
4
Overall Length
50 mm
Shank Dia.
5 mm
Length of Cut
13 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25280500T013
Zoro #
G3921331
UPC #
-
Country of Origin
India

Dimensions

Overall Length
50 mm
Shank Dia.
5 mm
Length of Cut
13 mm
Milling Diameter
5.00mm
Dimension Type
Metric
Milling Dia.
5 mm
Chamfer Width
0.1 mm

Description

Corner Chamfer End Mill, 5 mm Milling Dia., Carbide, Straight, Metric, 90 Degrees , 0.1 mm, 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.