Zoro Homepage

End Mill, 5.00mm Milling Dia., 4004

  • Mfr # 40040500T020

  • Zoro # G3919329


product price: $29.79
/ea

Key Features

Number of Flutes
4
Overall Length
63 mm
Shank Dia.
5 mm
Length of Cut
20 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40040500T020
Zoro #
G3919329
UPC #
-
Country of Origin
India

Dimensions

Overall Length
63 mm
Shank Dia.
5 mm
Length of Cut
20 mm
Dimension Type
Metric
Milling Diameter
5.00mm
Milling Dia.
5 mm
Chamfer Width
0.1 mm

Description

Corner Chamfer End Mill, 5 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.1 mm, 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.