End Mill, 5.00mm Milling Dia., 4777
Mfr # J11102001RJ
Zoro # G3898977
product price: $37.59
/eaKey Features
Number of Flutes
4
Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
5 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J11102001RJ
Zoro #
G3898977
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
5 mm
Dimension Type
Metric
Milling Dia.
2 mm
Milling Diameter
2.00mm
Description
Square End Mill, 2 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.