Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5.00mm Milling Dia., 7670

  • Mfr # 660416006LW

  • Zoro # G3905286


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660416006LW
Zoro #
G3905286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Milling Dia.
16 mm
Milling Diameter
16.00mm
Corner Radius
0.75mm
Dimension Type
Metric

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Material
Cobalt
List Number
6604
Grade
0
Finish
TiAlN
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Roughing
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Shank Type
Weldon
Pitch
Extra Fine
Finish - Machining
TiAlN
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Metric
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 16 mm Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Metric, 32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.