Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5.00mm Milling Dia., DQ13

  • Mfr # 477710004W

  • Zoro # G3909617


product price: $70.89
/ea

Key Features

Number of Flutes
3
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477710004W
Zoro #
G3909617
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Corner Radius
0.25mm
Milling Dia.
10 mm
Dimension Type
Metric
Milling Diameter
10.00mm
Chamfer Width
0.5 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Finish
AlTiN
List Number
4777
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Shank Type
Weldon
Grade
WP15PE
Helix Angle
38 Degrees
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Super Alloy
Series
VariMill I
Chip-Breaker
Chip-Breaker Included

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.5 mm, 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.