Zoro Homepage

End Mill, 5.50mm Milling Dia., D002/D012

  • Mfr # 571825028MT

  • Zoro # G3906327


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
25.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571825028MT
Zoro #
G3906327
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
25.00mm
Length of Cut
100 mm
Shank Dia.
25 mm
Overall Length
170 mm
Corner Radius
1 mm
Milling Dia.
25 mm

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 100 mm, 170 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.