Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5.75mm Milling Dia., D002/D012

  • Mfr # 571825008MT

  • Zoro # G3906345


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
25.00mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571825008MT
Zoro #
G3906345
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
25.00mm
Length of Cut
100 mm
Shank Dia.
25 mm
Overall Length
170 mm
Milling Dia.
25 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
Steel (P) Compatibility
Yes
Finish
AlTiN
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
End Mill Application
Finishing
End Mill Style
Square
List Number
5W1S
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Item
Square End Mill
Helix Angle
43 Degrees
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Series
VariMill II(TM)
Max. Helix Angle
43 Degrees

Description

Square End Mill, 25 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 100 mm, Overall Length 170 mm, Shank Dia. 25 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.