Zoro Homepage

End Mill, 5.75mm Milling Dia., D002/D012

  • Mfr # 571825018MT

  • Zoro # G3906336


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
25.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571825018MT
Zoro #
G3906336
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
25.00mm
Length of Cut
100 mm
Shank Dia.
25 mm
Overall Length
170 mm
Corner Radius
0.5 mm
Milling Dia.
25 mm

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 100 mm, 170 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.