Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill 5V0C 1/2X1/2X5/8X2 1/2

  • Mfr # 5V4C13015AT

  • Zoro # G4320050


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V4C13015AT
Zoro #
G4320050
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/2 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.015 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Series
VariMill II(TM)
End Mill Application
Roughing/Finishing
Item
End Mill
List Number
5V0C
Flute Type
Spiral
Finish - Machining
AlTiN
Single End/Double End
Single
Material - Machining
Carbide
Flute Spacing
Variable
Material Grade - Machining
WP15PE
Max. Helix Angle
38 Degrees
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
P

Description

End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.