Zoro Homepage

End Mill, 6.00mm Milling Dia., 4001

  • Mfr # 40210600T038

  • Zoro # G3920010


product price: $28.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40210600T038
Zoro #
G3920010
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
38 mm
Shank Dia.
6 mm
Overall Length
100 mm
Milling Dia.
6 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Helix Angle
30 Degrees
List Number
4001/4011/4021
Finish
Bright (Uncoated)
Item
Ball End Mill
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Shank Type
Straight
End Mill Style
Ball Nose
Stainless (M) Compatibility
No
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Series
GP

Description

Ball End Mill, 6 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.