Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Milling Dia., 4004

  • Mfr # 40140600T028

  • Zoro # G3918979


product price: $25.99
/ea

Key Features

Number of Flutes
4
Overall Length
75 mm
Shank Dia.
6 mm
Length of Cut
28 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40140600T028
Zoro #
G3918979
UPC #
-
Country of Origin
India

Dimensions

Overall Length
75 mm
Shank Dia.
6 mm
Length of Cut
28 mm
Milling Dia.
6 mm
Dimension Type
Metric
Milling Diameter
6.00mm
Chamfer Width
0.1 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Application
Finishing
End Mill Material
Carbide
Stainless (M) Compatibility
No
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Hardened (H) Compatibility
No
List Number
4004/4014/4024
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
No
Finish - Machining
Uncoated
Material - Machining
Carbide
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application
Steel
Secondary Material Application
Aluminum
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N
Series
GP
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Corner Chamfer End Mill, 6 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.1 mm, 28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.