Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Milling Dia., 4004

  • Mfr # 40140600T028

  • Zoro # G3918988


product price: $28.69
/ea

Key Features

Number of Flutes
4
Overall Length
75 mm
Shank Dia.
6 mm
Length of Cut
28 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40140600T028
Zoro #
G3918988
UPC #
-
Country of Origin
India

Dimensions

Overall Length
75 mm
Shank Dia.
6 mm
Length of Cut
28 mm
Milling Dia.
6 mm
Milling Diameter
6.00mm
Dimension Type
Metric
Chamfer Width
0.1 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
List Number
4004/4014/4024
Helix Angle
30 Degrees
End Mill Application
Finishing
Finish
TiAlN
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Grade
TIALN
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
TiAlN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
GP
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Corner Chamfer End Mill, 6 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.1 mm, 28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.