Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Milling Dia., 4503JJ

  • Mfr # 450306002T

  • Zoro # G3910369


product price: $37.79
/ea

Key Features

Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450306002T
Zoro #
G3910369
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
16 mm
Shank Dia.
6 mm
Overall Length
50 mm
Milling Dia.
6 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
45 Degrees
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Square End Mill
Finish
AlTiN
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
4503 JJ
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Series
Finishers
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
H, K, S

Description

Square End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 16 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.