End Mill, 6.00mm Milling Dia., 4717
Mfr # J11106022RJ
Zoro # G3898846
product price: $40.29
/eaKey Features
Number of Flutes
4
Overall Length
55 mm
Shank Dia.
6 mm
Length of Cut
15 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J11106022RJ
Zoro #
G3898846
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
55 mm
Shank Dia.
6 mm
Length of Cut
15 mm
Milling Dia.
6 mm
Dimension Type
Metric
Corner Radius
0.3 mm
Milling Diameter
6.00mm
Description
Corner Radius End Mill, 6 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.3 mm, 15 mm, 55 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.