Zoro Homepage

End Mill, 6.00mm Milling Dia., 4778

  • Mfr # DC0306002LW

  • Zoro # G3899290


product price: $45.49
/ea

Key Features

Measurement System
Metric
Overall Length
54 mm
Milling Diameter
6.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC0306002LW
Zoro #
G3899290
UPC #
-
Country of Origin
India

Dimensions

Overall Length
54 mm
Milling Diameter
6.00mm
Length of Cut
7 mm
Milling Dia.
6 mm
Shank Dia.
6 mm
Corner Radius
0.45 mm
Dimension Type
Metric

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.45 mm, 7 mm, 54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.