End Mill, 6.00mm Milling Dia., 47N7
Mfr # D51820007W
Zoro # G3899555
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
104 mm
Number of Flutes
8
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51820007W
Zoro #
G3899555
UPC #
-
Country of Origin
Israel
Dimensions
Milling Diameter
20.00mm
Overall Length
104 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Dimension Type
Metric
Milling Dia.
20 mm
Corner Radius
0.5 mm
Description
Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.5 mm, 38 mm, 104 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.