Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Milling Dia., 6604

  • Mfr # 767016006LT

  • Zoro # G3903621


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
125 mm
Shank Dia.
16 mm
Length of Cut
16 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767016006LT
Zoro #
G3903621
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
125 mm
Shank Dia.
16 mm
Length of Cut
16 mm
Corner Radius
1 mm
Dimension Type
Metric
Milling Diameter
16.00mm
Milling Dia.
16 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Radius
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
TIALN-LT
End Mill Material
Carbide
End Mill Application
Roughing
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Helix Angle
45 Degrees
Pitch
Flat Shallow
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
List Number
7670
Finish
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Series
Vision Plus
Max. Helix Angle
45 Degrees

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 16 mm, 125 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.