Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Milling Dia., 6609/6619

  • Mfr # 759506012LT

  • Zoro # G3903886


product price: $69.89
/ea

Key Features

Number of Flutes
3
Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
9 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759506012LT
Zoro #
G3903886
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
9 mm
Dimension Type
Metric
Milling Dia.
6 mm
Corner Radius
0.5 mm
Milling Diameter
6.00mm

Details

Item
Corner Radius End Mill
Number of Flutes
3
End Mill Style
Corner-Radius
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
Grade
TIALN-LT1
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
Helix Angle
50 Degrees
Shank Type
Straight
Cutting Direction
Right Hand
List Number
7595
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Material Grade - Machining
TiAlN-LT1
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Series
Vision Plus
Max. Helix Angle
50 Degrees

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 9 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.