Zoro Homepage

End Mill, 6.00mm Milling Dia., 6N70

  • Mfr # 759520027LT

  • Zoro # G3816191


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
30 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759520027LT
Zoro #
G3816191
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
30 mm
Milling Diameter
20.00mm
Corner Radius
1 mm
Milling Dia.
20 mm
Dimension Type
Metric

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 30 mm, 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.