Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Milling Dia., 7050/7060

  • Mfr # 70N110004RT

  • Zoro # G3816438


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70N110004RT
Zoro #
G3816438
UPC #
-
Country of Origin
Hungary

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
10 mm
Shank Dia.
10 mm
Neck Length
20 mm
Overall Length
100 mm
Milling Dia.
10 mm
Neck Dia.
9.5 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT1
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
End Mill Style
Ball Nose
End Mill Application
Finishing
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Ball End Mill
Finish
TiALN
Shank Type
Straight
List Number
70N1
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Material Grade - Machining
TiAlN-RT1
Series
Vision Plus
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.