Zoro Homepage

End Mill, 6.00mm Milling Dia., 70N6/71N6

  • Mfr # 71N606002MT

  • Zoro # G3917466


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
6.00mm
Number of Flutes
6
End Mill Style
Ball Nose
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71N606002MT
Zoro #
G3917466
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
6.00mm
Overall Length
57 mm
Length of Cut
0.32 mm
Shank Dia.
6 mm
Milling Dia.
6 mm
Corner Radius
0.38mm
Dimension Type
Metric

Description

Ball End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.