Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Milling Dia., 7585/7595

  • Mfr # 6N0609004LW

  • Zoro # G3904680


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
69 mm
Shank Dia.
10 mm
Length of Cut
19 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N0609004LW
Zoro #
G3904680
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
69 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Milling Dia.
9 mm
Dimension Type
Metric
Corner Radius
1.00mm
Milling Diameter
9.00mm
Chamfer Width
0.01 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Grade
0
Cutting Direction
Right Hand
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
Stainless (M) Compatibility
Yes
Pitch
Fine
List Number
6N06
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Series
HSS Roughers
Chip-Breaker
No

Description

Roughing End Mill, 9 mm Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Metric, 0.01 in, 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.