Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Milling Dia., 7585/7595

  • Mfr # 6N0610004LW

  • Zoro # G3904671


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N0610004LW
Zoro #
G3904671
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Milling Diameter
10.00mm
Dimension Type
Metric
Milling Dia.
10 mm
Corner Radius
0.75mm
Chamfer Width
0.01 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Shank Type
Weldon
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Material
High Speed Steel
List Number
6N06
Super Alloy (S) Compatibility
Yes
Grade
0
End Mill Application
Roughing
Pitch
Fine
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Finish
TiAlN
Material - Machining
High Speed Steel
Measurement System
Metric
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Spiral Direction
Right Hand
Chip-Breaker
No
Series
HSS Roughers

Description

Roughing End Mill, 10 mm Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Metric, 0.01 in, 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.