Zoro Homepage

End Mill, 6.00mm Milling Dia., D000/D010

  • Mfr # 57N816076MW

  • Zoro # G3817199


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
100 mm
Milling Diameter
16.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57N816076MW
Zoro #
G3817199
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
100 mm
Milling Diameter
16.00mm
Length of Cut
32 mm
Dimension Type
Metric
Neck Length
48 mm
Corner Radius
3 mm
Milling Dia.
16 mm
Shank Dia.
16 mm
Neck Dia.
15.04 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Super Alloy (S) Compatibility
Yes
Grade
ALTIN-MW
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Item
CR End Mill,3.00mm CR,16.00mm Dia
Shank Type
Weldon
Helix Angle
38 Degrees
End Mill Application
Finishing
List Number
57N8
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Material Grade - Machining
AlTiN-MW
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Secondary Material Application ISO Code
M, P
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Secondary Material Application
Stainless Steel, Steel

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 3 mm, 32 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.