Zoro Homepage

End Mill, 6.00mm Milling Dia., D002/D012

  • Mfr # 571820057MT

  • Zoro # G3906351


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571820057MT
Zoro #
G3906351
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
80 mm
Shank Dia.
20 mm
Overall Length
150 mm
Milling Dia.
20 mm
Corner Radius
4 mm

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 4 mm, 80 mm, 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.