Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Milling Dia., D507/D517

  • Mfr # 47N716026LT

  • Zoro # G3908731


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N716026LT
Zoro #
G3908731
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
32 mm
Shank Dia.
16 mm
Overall Length
92 mm
Neck Length
44 mm
Corner Radius
4 mm
Milling Dia.
16 mm
Neck Dia.
15 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Item
CR End Mill,4.00mm CR,16.00mm Dia
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish
TiAlN
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Shank Type
Straight
List Number
47N7
Helix Angle
38 Degrees
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Secondary Material Application ISO Code
K, S
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Secondary Material Application
Cast Iron, Nickel, Titanium

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 4 mm, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.