End Mill, 7.00mm Milling Dia., 4778
Mfr # DC0303002LW
Zoro # G3899327
product price: $46.79
/eaKey Features
Measurement System
Metric
Milling Diameter
3.00mm
Overall Length
50 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC0303002LW
Zoro #
G3899327
UPC #
-
Country of Origin
Israel
Dimensions
Milling Diameter
3.00mm
Overall Length
50 mm
Length of Cut
4 mm
Dimension Type
Metric
Corner Radius
0.25 mm
Milling Dia.
3 mm
Shank Dia.
6 mm
Description
Corner Radius End Mill, 3 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.25 mm, 4 mm, 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.